missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Biohit™ Optifit Tips, Refills

Ensure perfect fitting and leak-tight sealing on Sartorius pipettes. Sartorius™ Biohit™ Optifit Tips, Refills promote maximum pipetting accuracy and reproducibility. Tips are manufactured in an ISO 8 certified cleanroom environment and are available in sterile and non-sterile versions in a variety of volumes.

Brand:  Sartorius™ 791202

Code : NEW

Additional Details : Weight : 5.20000kg

 View more versions of this product

Product Code. 15300625

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Description

Description

Ergonomically designed for maximum precision and accuracy
  • Perfect tip fitting and sealing to the pipetter
  • Enables ergonomic and light tip attachment and ejection
  • Precision made tips provide best possible accuracy and precision
Compatible with Optiload feature in Sartorius™ pipetters and more:
  • Biohit™ Picus, eLINE™, mLINE™ and Proline™ Plus
  • Color-coded trays and tips to easily match with compatible Sartorius™ pipetters
  • Universal design is compatible with most other brands of pipetters
Designed to the highest standards
  • Made from high-quality virgin polypropylene
  • Refill Packs are DNase, RNase and endotoxin-free certified
  • Available as e-beam pre-sterilized or non-sterilized
  • Improved tip identification and traceability by informative rack labels
    • Indicates tip volume, product number, lot number and purity level
  • Packaging and tips are 100% recyclable or can be incinerated
  • Available in a range of packaging formats:
    • Refill Packs - purity certified and ecological packages
    • Refill Towers - space-saving and ecological
    • Bulk Cartons – economical bulk boxes
  • Air-tight plastic wrapping around the rack secures purity during transport and storage
  • Reusable and fully autoclavable at 121°C for 20 minutes
Specifications

Specifications

Pipet tip
No
Purple
Polypropylene
7.15cm
Autoclave at 121°C
50 to 1200μL
Nonsterile
Yes
10 x 96
DNase, RNase and endotoxin-free
CE, ISO 9001, ISO 13485
Videos