missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Biohit™ Prospenser Bottle-top Dispensers

For delivering trouble-free and reliable liquid dispensing

Brand:  Sartorius™ 723053

Code : NEW

Additional Details : Weight : 0.41300kg

 View more versions of this product

Product Code. 10154152

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Description

Description

  • Fully autoclavable at 121°C, 2 bar for 20 minutes
  • Accuracy: within ±0.3% of maximum delivery
  • Chemical-resistant fluid pathway
  • Calibration mechanism allows for greater reproducibility for repeat dispensing
  • Fitted with an anti-drip safety valve or a closure cap
  • Protects against drips, when the bottle-top dispensers are not in use

Specifications

Specifications

1 to 50mL
Yes
0.1%
38, 40, 45mm adapters, anti-drip valve
1mL
±0.3%
Prospenser Bottletop Dispenser
Videos