Learn More
Sartorius Optifit Non-filtered Pipet Tips
Ensure perfect fitting and leak-tight seals on Sartorius pipets for maximum pipetting accuracy and reproducibility. Sartorius Optifit Non-filtered Pipet Tips include color coded packaging to coordinate easily with the appropriate Sartorius pipet.
Brand: Sartorius 790200
72.78 GBP valid until 2024-04-30
Use promo code "21741" to get your promotional price.
Code : 03
Additional Details : Weight : 1.07100kg
Description
Ensure perfect fitting and leak-tight sealing on Sartorius pipet for maximum pipetting accuracy and reproducibility. The color coding of the tip trays enables you to easily find the matching color-coded Sartorius pipet.- Manufactured in an ISO 8 certified cleanroom environment.
- Material used in tips, trays and racks (polypropylene) is 100% recyclable
- Fully autoclavable (121º, 20 min) racks can be reused with Refill Tips
- Air-tight plastic wrapping for maximal purity - wrapping is regular waste
- Flip-top boxes can be easily opened and closed using a single hand
- Color coding of the tip trays allows for easy matching with a suitable pipet
- RNase, DNase and endotoxin-free certified by lot number.
- New rack labels indicate tip volume, tip type, and lot number.
Certifications
CE certified. Manufactured according to ISO 9001 and ISO 13485.
Specifications
0.5 to 200 μL | |
Non-sterile | |
2.007 in. | |
CE, ISO 9001, ISO 13485 | |
Autoclave at 121°C | |
Yellow | |
Optifit |
Non-Filtered | |
Autoclavable | |
5.1cm | |
DNase, RNase, ATP, and Endotoxin Free | |
Rack | |
Sartorius Picus™, Sartorius eLINE™, Sartorius mLINE™, Sartorius Proline™ Plus | |
Polypropylene |