missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Biohit™ mLINE™ Single-Channel Mechanical Pipetter

Achieve excellent precision in long pipetting series. Sartorius™ Biohit™ mLINE™ Single-Channel Mechanical Pipetter is the most advanced and ergonomic choice for quality-conscious users who perform repetitive manual pipetting. Models cover the full volume range of 0.1 µl to 10 ml.

Brand:  Sartorius™ 725030

Code : 04

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 12947177

  • £213.40 / Each


Estimated Shipment
26-06-2018
Add to basket

Description

Description

Biohit's most advanced mechanical pipette for effortless accuracy and precision
  • Consistent results, even in long pipetting series
  • Optiload mechanism for perfect tip sealing and effortless tip ejection
  • Minimized risk of contamination with Safe-Cone Filters and full autoclavability
  • One-step volume setting with volume locking button prevents accidental volume change
  • Thermal insulation of internal components improves accuracy
  • High chemical and UV resistance
Lightweight, comfortable and easy to use
  • Frequently recommended by Health and Safety Officers
  • Excellent ergonomics to protect from repetitive strain injuries to the hand, arm and shoulder
  • Exceptionally light pipetting and filter tip ejection forces needed
  • Clear, easy-to-read display with large numbers and small increments
  • Volume range color-coding for easy pipetter and tip selection
  • Easy to maintain; only 2-3 parts to disassemble and clean
Specifications

Specifications

0.9%, 1.2%, 4%
ISO 9001/13485, ISO 14001
0.02μL
Yes
Yellow
1
Yes
Ergonomic
2.00 to 0.40
2 Years
Yellow
2 to 20μL
Videos