missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Biohit™ mLINE™ Single-Channel Mechanical Pipetter

Achieve excellent precision in long pipetting series. Sartorius™ Biohit™ mLINE™ Single-Channel Mechanical Pipetter is the most advanced and ergonomic choice for quality-conscious users who perform repetitive manual pipetting. Models cover the full volume range of 0.1 µl to 10 ml.

Brand:  Sartorius™ 725090UKAS10/3

UNSPSC : 41121504

Code : 04

Additional Details : Weight : 1.20000kg

 View more versions of this product

Product Code. 12987177

  • POA / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

Biohit's most advanced mechanical pipette for effortless accuracy and precision
  • Consistent results, even in long pipetting series
  • Optiload mechanism for perfect tip sealing and effortless tip ejection
  • Minimized risk of contamination with Safe-Cone Filters and full autoclavability
  • One-step volume setting with volume locking button prevents accidental volume change
  • Thermal insulation of internal components improves accuracy
  • High chemical and UV resistance
Lightweight, comfortable and easy to use
  • Frequently recommended by Health and Safety Officers
  • Excellent ergonomics to protect from repetitive strain injuries to the hand, arm and shoulder
  • Exceptionally light pipetting and filter tip ejection forces needed
  • Clear, easy-to-read display with large numbers and small increments
  • Volume range color-coding for easy pipetter and tip selection
  • Easy to maintain; only 2-3 parts to disassemble and clean
Specifications

Specifications

0.6%, 1.2%, 3%
ISO 9001/13485, ISO 14001
20μL
Yes
Red
1
Yes
Ergonomic
0.60 to 0.20
2 Years
Red
1 to 10mL