missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Biohit™ mLINE™ Multichannel Mechanical Pipetter

Achieve excellent precision in long pipetting series. Sartorius™ Biohit™ mLINE™ Multichannel Mechanical Pipetter is the most advanced and ergonomic choice for quality-conscious users who perform repetitive manual pipetting. Multichannel models cover the full volume range of 0.1 µl to 10 ml.

Brand:  Sartorius™ 725130UKAS

Code : 04

Additional Details : Weight : 0.14000kg

 View more versions of this product

Product Code. 12979507

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Description

Description

Biohit's most advanced mechanical pipette for effortless accuracy and precision
  • Consistent results, even in long pipetting series
  • Optiload mechanism for perfect tip sealing and effortless tip ejection
  • Minimized risk of contamination with Safe-Cone Filters and full autoclavability
  • One-step volume setting with volume locking button prevents accidental volume change
  • Thermal insulation of internal components improves accuracy
  • High chemical and UV resistance
Lightweight, comfortable and easy to use
  • Frequently recommended by Health and Safety Officers
  • Excellent ergonomics to protect from repetitive strain injuries to the hand, arm and shoulder
  • Exceptionally light pipetting and filter tip ejection forces needed
  • Clear, easy-to-read display with large numbers and small increments
  • Volume range color-coding for easy pipetter and tip selection
  • Easy to maintain; only 2-3 parts to disassemble and clean
Specifications

Specifications

3 to 0.7%
ISO 9001/13485, ISO 14001
0.1μL
2 Years
Yellow
5 to 100μL
Yes
Ergonomic
1.50 to 0.25
Yellow
8
Videos