missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Biohit™ eLINE&trade Single-Channel Electronic Pipet

Pipet twice as fast as with a mechanical pipet. Sartorius™ Biohit™ eLINE&trade Single-Channel Electronic Pipet features multiple modes to streamline lab work and enable fast dispensing. Delivers years of real performance and total convenience. Available in a range of volumes, from 0.1µ to 5000µL.

Brand:  Sartorius™ 730101

UNSPSC : 41121507

Code : NEW

Additional Details : Weight : 0.25000kg

 View more versions of this product

Product Code. 10687770

  • £432.00 / Each


Estimated Shipment
22-08-2017
Add to basket

Specifications

Description

Unbeatable performance and accuracy
  • Unique DC motor concept provides unbeatable accuracy and precision
  • Enables liquid dispensing significantly faster than with a mechanical pipette.
  • Electronic operations guarantee user-independent results and prevents RSI
  • Built-in error control provides more reliable results
  • Single point calibration for special liquids
  • Nine speeds for both aspiration and dispensing
  • Can be used for several liquid handling tasks, from pipetting to diluting and automatic dispensing
  • Autoclavable dispensing heads
Convenient and user-friendly
  • Effortless, electronic tip ejection with ergonomic design
  • Ergonomic design that suits both left- and right-handed
  • Easy programming, six memory places for favorite programs
  • Volume range color coding for easy pipet and tip selection
  • Different charging options (charging stand, charging carousel and direct charging)
  • Available with or without AC adapter (EU, UK, US/JPN and CHN plugs)
  • Clear LCD-display; easy-to-use keypad with electronic start button
  • Easy to clean and maintain
  • Low battery indicator
Super Pipeting Feature ( Available in 0.1-5μL model)
  • Enables dispensing of the smallest volumes from the air, emptying tip completely
  • Increased liquid dispensing force empties the tip, with no drops left hanging
  • Prevent droplets from clinging onto the electrically charged outer surface of microplate well
  • Increases accuracy of the dispensed volume
  • Less tip ejections; savings in tip costs
  • Particularly useful for PCR and microplate pipetting
Description & Specifications

Specifications

±1 to 0.5%
Single
Optifit tip, SafetySpace™ filter tip
Ergonomic
AC adapter
239mm
1 Each
15° to 40°C
Green
Left and right hand
100 to 5000μL
NiMH
CE
LCD
Optifit tip, SafetySpace™ filter tip
10μL
9
0.40 to 0.15
2 Years
Green
1
Documentation