missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Biohit™ eLINE&trade Single-Channel Electronic Pipet

Pipet twice as fast as with a mechanical pipet. Sartorius™ Biohit™ eLINE&trade Single-Channel Electronic Pipet features multiple modes to streamline lab work and enable fast dispensing. Delivers years of real performance and total convenience. Available in a range of volumes, from 0.1µ to 5000µL.

Brand:  Sartorius™ 730061

Code : NEW

Additional Details : Weight : 0.25000kg

 View more versions of this product

Product Code. 10597000

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Description

Description

Unbeatable performance and accuracy
  • Unique DC motor concept provides unbeatable accuracy and precision
  • Enables liquid dispensing significantly faster than with a mechanical pipette.
  • Electronic operations guarantee user-independent results and prevents RSI
  • Built-in error control provides more reliable results
  • Single point calibration for special liquids
  • Nine speeds for both aspiration and dispensing
  • Can be used for several liquid handling tasks, from pipetting to diluting and automatic dispensing
  • Autoclavable dispensing heads
Convenient and user-friendly
  • Effortless, electronic tip ejection with ergonomic design
  • Ergonomic design that suits both left- and right-handed
  • Easy programming, six memory places for favorite programs
  • Volume range color coding for easy pipet and tip selection
  • Different charging options (charging stand, charging carousel and direct charging)
  • Available with or without AC adapter (EU, UK, US/JPN and CHN plugs)
  • Clear LCD-display; easy-to-use keypad with electronic start button
  • Easy to clean and maintain
  • Low battery indicator
Super Pipeting Feature ( Available in 0.1-5μL model)
  • Enables dispensing of the smallest volumes from the air, emptying tip completely
  • Increased liquid dispensing force empties the tip, with no drops left hanging
  • Prevent droplets from clinging onto the electrically charged outer surface of microplate well
  • Increases accuracy of the dispensed volume
  • Less tip ejections; savings in tip costs
  • Particularly useful for PCR and microplate pipetting
Specifications

Specifications

±3.5 to 0.4%
Single
Optifit tip, SafetySpace™ filter tip
Ergonomic
AC adapter
243mm
1 Each
15° to 40°C
Orange
Left and right hand
10 to 300μL
NiMH
CE
LCD
Optifit tip, SafetySpace™ filter tip
1μL
9
2.00 to 0.15
2 Years
Orange
1
Videos
Documentation View accessory products