missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Biohit™ eLINE™ Multichannel Electronic Pipet

Handles several types of pipetting tasks from regular pipetting to diluting with mixing and automatic repetitive dispensing. Sartorius™ Biohit™ eLINE™ Multichannel Electronic Pipets with fully electronic operations guarantee user-independent results and high ergonomics to prevent Repetitive Strain Injury.

Brand:  Sartorius™ 730491

Code : NEW

Additional Details : Weight : 0.25000kg

 View more versions of this product

Product Code. 10057989

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Description

Description

Electronic pipet made to deliver years of real performance and total user convenience features a comprehensive range of pipetting modes and is twice as fast as a mechanical pipete.
  • Unique DC motor concept provides outstanding accuracy and precision
  • Fully electronic operations guarantee user-independent results and prevent RSI
  • Effortless, electronic tip ejection
  • Ensures contamination-free pipetting
  • Available with several charging options (charging stand, carousel and direct charging)
  • Built-in error control for more reliable results
  • Ergonomic design suits both left- and right-handed operation
  • Optiload mechanism allows perfect tip sealing
  • Easy programming; six memory places for favorite programs
  • Single point calibration for special liquids
  • Autoclavable dispensing heads (1200μL, 8/12 channel models)
  • Safe-Cone Filters help to prevent contamination and damage of pipet
  • One eLINE covers the volume range of two mechanical pipets
  • Comprehensive range of pipetting programs
Specifications

Specifications

0.5%, 1%, 2.5%
Ergonomic
Ea.
2 Years
Purple
50 to 1200μL
CE, IVD
5μL
1.00 to 0.20
Purple
12
Videos
Documentation