missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Biohit™ Biotrate Digital Burets

Accurate, precise and convenient bottle-top titration

Brand:  Sartorius™ 723054

Code : NEW

Additional Details : Weight : 0.60000kg

 View more versions of this product

Product Code. 10072792

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


Description

Description

The streamlined Biotrate Digital Burette and dispenser delivers accurate, precise and convenient bottle-top titration, as well as optimum operator safety.

  • Available in sizes 0-30mL and 0-50mL
  • No electrical outlet required
  • For both laboratory and field-based analyses
  • Chemically resistant
  • Autoclavable liquid-path construction: made of borosilicate glass, PTFE, PVDF, FEP and ceramic components
  • Based on positive displacement principle for maximum accuracy
  • Automatic low battery indication: shown on large easy–to–read LCD display
  • Simple to calibrate and restore factory calibration

  • Zero reset feature: easy to move from one titration to another
  • Rotating head and clear numbers in LCD display
  • Visible borosilicate glass barrel protected with a transparent polypropylene sleeve
  • Bubble-free dispensing
  • Anti-drip tap
  • Inaccuracy: 0.2%
  • Imprecision: 0.1%

Specifications

Specifications

0.2%
Ideal for both laboratory and field-based analyses
0.01mL
0.1%
0 to 30mL
Digital Buret
Yes
33, 38 and 45mm adaptors, low battery indicator
Borosilicate Glass, PTFE, PVDF, FEP and Ceramic components
2 Years
0 to 1 oz., 0 to 30mL
Videos