missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ arium™ Dispense Gun for 613APV Pressure Tanks

Brand:  Sartorius™ 613-AMDG2

Code : NEW

Additional Details : Weight : 10.00000kg

 View more versions of this product

Product Code. 11790176

  • £505.00 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • Extended work area of 3.7m
  • Available with height-adjustable stand or with wall brackets
  • Ergonomic design
  • Easy-to-use
  • Sterile-grade filter can be connected

Technical Specifications:

Materials:
Stand: Aluminum (gray anodized)
Dispense gun: Plastic, white finish
Tubing: PE

Dimensions without tubing [W + H + D]:
Dispense gun with stand: 18.5 + 59.5 + 51.0cm
Dispense gun with wall mounting bracket: 9.0 + 10.0 + 28.5cm

Weight without tubing:
Dispense gun with stand: 5.60 kg
Dispense gun with wall mounting bracket: 0.46 kg

Specifications

Specifications

28.5cm
10cm
Dispensing Gun
Plastic
11.2 x 3.5 x 3.93 in. (28.5 x 9 x 10cm)
9cm
613APV Arium™ pressure tank
Wall mounting bracket
0.46kg
Videos