missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Equipment and Accessories for Vacuum Filter Holders

Choose the best accessories to support your filtration applications. Equipment and Accessories for Vacuum Filter Holders include an all-glass vacuum filter holder assembly plus a hose, hand-held pump with gauge, a 3-way valve, a 3-way tap and a stainless steel connector.

Brand:  Sartorius 16673

Additional Details : Weight : 0.34700kg

 View more versions of this product

Product Code. 15942540

  • £318.00 / Each
In Stock
to see stock.
Add to basket

Description

Description

Equipment and accessories for performing simple vacuum filtration
  • All Glass, Autoclavable Vacuum Filter Holder Assembly
    • Suitable for membrane filters with a diameter of 50 or 47 mm
    • Includes a glass funnel, base and flask, metal clamp, and glass frit filter support
    • Vacuum-resistant flask with non-ground glass rim prevents contamination while pouring
  • Rubber vacuum hose
    • Thick walled rubber hose for connecting the system components
    • 100.6 cm hose is useable for various sizes of hose nipples
  • 3-way valve
    • Used with a syringe to generate the vacuum necessary for filtration
    • Ideal when a permanently installed, powered vacuum generator is unavailable
  • Handheld vacuum pump with gauge
    • Hand-operated, PVC pump with a vacuum gauge and vacuum release lever
    • Includes 60 cm of clear plastic tubing
    • Creates up to 80% vacuum inside and outside of the laboratory
  • 3-way tap
    • Stainless steel tap for use with multi-branch filtration system
    • Provides independent vacuum control for each funnel
  • Thread to Luer Lock Connector
    • Stainless steel connector metric
    • Features 12 x 1 mm Male Thread To Male Luer Lock connections
Specifications

Specifications

Reusable
Vacuum Filter Holder, Manifold System
Non-sterile
Gauge, Vacuum Release Lever, 60 cm of Clear Plastic Tubing
Handheld Vacuum Pump with Gauge
Vacuum Filter
PVC with Plastic Tubing
To create up to 80% vacuum with no power source
1 Ea.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers