missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Equipment and Accessories for Vacuum Filter Holders

Choose the best accessories to support your filtration applications. Sartorius™ Equipment and Accessories for Vacuum Filter Holders include an all-glass vacuum filter holder assembly plus a hose, hand-held pump with gauge, a 3-way valve, a 3-way tap and a stainless steel connector.

Brand:  Sartorius™ 6980267

Code : NEW

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10538221

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance



Equipment and accessories for performing simple vacuum filtration
  • Glass vacuum filter holder assembly
    • Suitable for membrane filters with a diameter of 50 or 47mm
    • Includes a glass funnel, base and flask; metal clamp; and glass frit filter support
    • Vacuum-resistant flask with non-ground glass rim prevents contamination while pouring
  • Rubber vacuum hose
    • Thick walled rubber hose for connecting the system components
    • 100.6cm hose is useable for various sizes of hose nipples
  • 3-way valve
    • Used with a syringe to generate the vacuum necessary for filtration
    • Ideal when a permanently installed, powered vacuum generator is unavailable
  • Handheld vacuum pump with gauge
    • Hand-operated, PVC pump with a vacuum gauge and vacuum release lever
    • Includes 60cm of clear plastic tubing
    • Creates up to 80% vacuum inside and outside of the laboratory
  • 3-way tap
    • Stainless steel tap for use with multi-branch filtration system
    • Provides independent vacuum control for each funnel
  • Thread to Luer Lock Connector
    • Stainless steel connector metric
    • Features 12 x 1mm Male Thread To Male Luer Lock connections


3-way tap for use with multi-branch filtration systems to provide independent vacuum control for each funnel
For vacuum filter holders and manifold systems
3-way tap
Turning the vacuum on and off, and for venting
Stainless Steel
1 Pack