missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Accessories for the MD8 Airscan™ Air Sampler

Accessories for use with the MD8 Airscan™ Air Sampler. The MD8 is used for quantitative detection of airborne organisms, mainly in sterile areas of Class A/B cleanrooms, isolators, or blow-fill-seal machines.

Brand:  Sartorius 1ZE---0004

Code : NEW

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11735775

  • £381.00 / Each
In Stock
to see stock.
Add to basket

Description

Description

Accessories
Adapter, Connector - 14-555-869

  • Connects airscan to isolator via flexible PVC hose and filter capsule
  • DN 30 hose barb to 1 to 11 in. sanitary flange

Adapter, Connector - 14-555-890

  • Connects airscan to isolator via silicone tubing and filter capsule
  • DN 25 hose barb to 1 to 11 in. sanitary flange

Adapter, Plate - 14-555-876

  • For culture media plates

Adapter, Ring - 14-555-912

  • Replacement part for aluminum stack
  • Intermediate (middle) part

Aluminum Stack - 14-555-878

  • Stack of 10 open filter holders

Calibration Kit - 14-555-868

  • Portable flowrate measuring device for the MD8 series air samplers

Capsule, Sartoflor - 14-555-889

  • With PTFE membrane and sanitary flange inlet and outlet
  • For sterile air filtration inserted between the MD8 airscan and isolator

Carrying Case - 14-555-873

  • Stable case for the transport and the storage of unit and accessories

Clamp, Flange - 14-555-891

  • For 1 to 11 in. sanitary flanges

Connector - 14-555-879

  • Aluminum
  • Set of connectors for MD 8 (SM 16743/44)

Connector - 14-555-909

  • Aluminum
  • Connects air sampler inlet to flexible hose

Connector - 14-555-910

  • Aluminum
  • Connects flexible hose to filter holder/adapter

Connector - 14-555-911

  • Flexible hose to filter holder/adapter (S-F)
  • For triclamp

Filter Holder - 14-555-880

  • Holds 80 mm gelatin filters
  • Replacement part for the aluminum stack

Filter Holder - 14-555-884

  • Adapter for gelatin filter units (gelatin disposables) to fit on the MD8 inlet

O-Ring - 14-555-922

  • 7.5 x 1.5 mm

Remote Control - 14-555-877

  • For use with PC (dialog system software)
Specifications

Specifications

Reusable
MD8 Airscan Air Sampler
Remote Control of the PC
Remote Control
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers