missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Qualitative Grade 601/N Filter Papers
This paper grade is generally used for analytical and technical purposes. It has a fast flow rate due to its structure.
£14.50 - £32.80
Specifications
Format | Disc |
---|---|
Filtration Speed | 13 sec. |
Grade | 601/N |
Quantity | 50/Pk. |
Thickness (Metric) | 0.19 mm |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11711345
|
Sartorius
FT-3-354-240 |
240 mm |
£32.80
Pack of 100 |
In Stock
Log in to see stock. |
|||||
11791335
|
Sartorius
FT-3-354-185 |
185 mm |
£17.60
Pack of 100 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
15902940
|
Sartorius
FT-3-354-165 |
165 mm |
£14.50
Pack of 100 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
Description
Made of refined pulp and cotton linters with an > 95% α-cellulose content. Ash content between 0.1 - 0.15%. Wet-strengthened.Specifications
Disc | |
601/N | |
0.19 mm |
13 sec. | |
50/Pk. |