missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Qualitative Grade 37/N Filter Papers
This paper grade is generally used for analytical and technical purposes. It has a fast flow rate due to its structure.
£17.00 - £23.70
Specifications
Format | Disc |
---|---|
Filtration Speed | 4 sec. |
Grade | 37/N |
Quantity | 50/Pk. |
Thickness (Metric) | 0.5 mm |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11790496
|
Sartorius
FT-3-480-150 |
150 mm |
£23.70
Pack of 50 |
Estimated Shipment: 30-05-2024
Log in to see stock. |
|||||
15942950
|
Sartorius
FT-3-480-110 |
110 mm |
£17.00
Pack of 50 |
Estimated Shipment: 30-05-2024
Log in to see stock. |
|||||
Description
Made of refined pulp and cotton linters with an > 95% α-cellulose content. Ash content between 0.1 - 0.15%. Wet-strengthened.Specifications
Disc | |
37/N | |
0.5 mm |
4 sec. | |
50/Pk. |