Sartorius™ Qualitative Grade 293 Filter Papers


Overview
Brand: Sartorius™

Manufacturer Part Number: FT-3-211-090

X100 FILTER 293 DIA 90MM

UNSPSC: 41120000

Code: NEW

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 11731195

Quantity Price
1 £ 6.8 / Pack of 100
Estimated Shipment
02-03-2017
Add to basket


Description and Specification

Specification

Quantity 100 per pack
Particle Retention 1 to 2μm
Format Disc
Thickness 0.15mm
Diameter (Metric) 90mm
Grade 293