Sartorius™ Qualitative Grade 292 a Filter Papers


Overview
Brand: Sartorius™

Manufacturer Part Number: FT-3-215-150

UNSPSC: 40161803

Code: NEW

Additional Details:
Additional Details: Weight: 0.00001kg



Product Code. 10302122

Quantity Price
1 £ 14.6 / Pack of 100
Estimated Shipment
11-05-2017
Add to basket


Description and Specification

Specification

Particle Retention 4 to 7μm
Diameter (Metric) 150mm
Grade 292 a
Quantity 100 per pack
Format Disc
Thickness 0.19mm