Sartorius™ Qualitative Grade 1292 Filter Papers


Overview
Brand: Sartorius™

Manufacturer Part Number: FT-3-210-240

X100 FILTER 1292 DIA 240MM

UNSPSC: 40161803

Code: NEW

Additional Details:
Additional Details: Weight: 0.10000kg



Product Code. 10401622

Quantity Price
1 £ 35.3 / Pack of 100
Estimated Shipment
07-04-2017
Add to basket


Description and Specification

Specification

Quantity 100 per pack
Particle Retention 5 to 8μm
Format Disc
Thickness 0.17mm
Diameter (Metric) 240mm
Grade 1292