Sartorius™ Qualitative Grade 1292 Filter Papers


Overview
Brand: Sartorius™

Manufacturer Part Number: FT-3-210-090

UNSPSC: 40161803

Code: NEW

Additional Details:
Additional Details: Weight: 0.10000kg



Product Code. 10347501

Quantity Price
1 £ 6.8 / Pack of 100
Estimated Shipment
11-05-2017
Add to basket


Description and Specification

Specification

Diameter (Metric) 90mm
Particle Retention 5 to 8μm
Quantity 100 per pack
Format Disc
Thickness 0.17mm
Grade 1292