missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Sartobran™ Capsules 0.2μm

Leads to highest product yield and exceptional filtration performance due to the ultra-low binding of the cellulose acetate membrane material. Sartorius™ Sartobran™ Capsules 0.2μm provide excellent filtration results especially for large, shear-stress sensitive proteins.

Brand:  Sartorius™ 5231307H5--OO--V

Code : 53

Additional Details : Weight : 0.22372kg

 View more versions of this product

Product Code. 12972671

  • £184.00 / Pack of 2


In Stock 8
Add to basket

Description

Description

Sterile filtration of blood and plasma products and vaccines with unique low-binding cellulose acetate (CA) membrane. The ultra-low binding of the membrane material leads to highest product yield and exceptional filtration performance. Large, shear-stress sensitive proteins do not lose their structure and function when filtered through this special membrane, improving the product yield even further.
  • High product yield due to ultra-low unspecific adsorption
  • Excellent filtration results especially for large, shear-stress sensitive proteins
  • Exceptional total throughput especially for blood and plasma products
Specifications

Specifications

0.2μm
Yes
5Pack
For filtration of coagulation factors, albumin, IgG, bacterial and viral vaccines, MAB, Bio-processed Pharmaceuticals, diagnostics, purified Protein Solutions, biological fluids, fluids containing preservatives
6.35mm Multiple stepped hose barb
Filter Capsules
Polypropylene
Yes
ISO 9001, USP Class VI
0.03m2
6.35mm Multiple stepped hose barb
Cellulose Acetate
Videos