Learn More
Saint Gobain Life Sciences Tygon™ 3350 Sanitary Silicone Tubing
Designed to reduce the risk of particle entrapment and microscopic build-up during fluid transfer. Tygon™ 3350 Sanitary Silicone Tubing features an ultra-smooth inner surface and reduced surface area for improved flow characteristics.
Brand: Saint Gobain Life Sciences T330C-103
Code : 02
Additional Details : Weight : 0.01000kg
Description
- Ultra-smooth inner bore reduces potential for particle entrapment
- Minimal extractables help maintain fluid integrity
- Documented biocompatibility for sensitive applications
- Excellent fluid flow characteristics
- Fully tested to ISO 10993 standards to facilitate validation process
Specifications
Tubing | |
Autoclavable | |
3 mm | |
0.2 in. | |
49.2 ft. | |
0.04 in. | |
-112°F | |
Translucent | |
204°C |
ISO 9001, ISO 10993 | |
0.12 in. | |
Rubber | |
5 mm | |
15 m | |
1 mm | |
-80°C | |
399.2°F |