Learn More
Thermo Scientific™ Sample Storage Assembled Screw Vial Kits
Store your samples with confidence and convenience with these assembled screw vial kits.
£66.25 - £128.00
Specifications
Closure Color | White |
---|---|
Description | Screw Vial Assembled Kit, Solid-top Cap |
Material | Glass |
Volume (Metric) | 20 mL |
No. per Pack | 100 |
Product Code | Brand | Color | Volume (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Volume (Metric) | Price | Quantity & Availability | ||||
11911583
|
Thermo Scientific™
B7800-20 |
Clear | 20 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12498606
|
Thermo Scientific™
B7800-20A |
Amber | 20 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Store your samples with confidence in convenient Thermo Scientific™ National™ Sample Storage Assembled Screw Vial Kits.
- Superior quality 33 expansion borosilicate clear (Type 1, Class A) or 51A amber (Type 1, Class B) glass vials
- PTFE-lined solid-top storage caps
- PTFE on film/foam backing offers broad chemical resistance
- Not autoclavable
- Pack of 100
Specifications
White | |
Glass | |
100 | |
Screw Cap |
Screw Vial Assembled Kit, Solid-top Cap | |
20 mL | |
Polypropylene |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.