Learn More
Thermo Scientific™ Sample Racks for Precision™ Water Baths
Keep your samples in place with racks for water baths.
Brand: Thermo Scientific™ 5972-0030TC
Code : NEW
Additional Details : Weight : 0.23400kg
Description
Keep your samples in place with racks for Thermo Scientific™ Precision™ water baths.
Stainless-Steel Petri Dish Rack
- Measures 9.75 × 8.75 × 6.25 in. (24.8 × 22.2 × 15.9cm)
- Holds 80 x 50mm or 30 x 90mm Petri dishes
Stainless-Steel Test Tube Rack
- Measures 10 × 8.5 × 5.5 in. (25.4 × 21.6 × 14cm)
- Openings are 1in. (2.5cm) square
- Holds 50 test tubes up to 25mm from 97 to 150mm high
- Requires Clip Fastener
- Measures 127 × 101 × 39mm (5 × 4 × 1.5 in.)
Specifications
Nalgene Half Test tube Rack - White 9x30mm | |
Precision General Purpose, Circulating, and Coliform Water Baths | |
Tube Rack | |
Acetal Plastic |