missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint-Gobain Tygon™ Formula 2475 High-Purity Tubing
Environmentally friendly—safe to dispose of through incineration
Brand: Saint-Gobain 95635-53
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Contains no plasticizers that can leach into or contaminate fluid, yet tubing remains flexible
- Virtually no absorption of key fluid constituents into tubing material or fluid adsorption onto tubing walls; fluid alteration and loss is limited
- Ideal for handling sensitive fluids such as pharmaceutical or biological solutions
- Also available braid-reinforced to withstand solutions with elevated working pressure (Contact your Fisher Scientific Customer Service Representative for details)
Order Info
In packs of 50 ft. (15m)
Compliance
Meets USP Class VI, FDA and NSF specifications. Documented biocompatibility to ISO 10993 standards.
Specifications
Meets USP Class VI, FDA and NSF specifications. Documented biocompatibility to ISO 10993 standards. | |
6.4 mm | |
0.37 in. | |
50 ft. | |
0.06 in. |
1/4 in. | |
Tygon | |
9.5 mm | |
15 m | |
1.6 mm |