Learn More
Saint-Gobain Norwell™ The Dipstik™ Universal Drum and Tank Samplers
Samples free-flowing liquids from virtually any source
Brand: Saint-Gobain D8653275-1
Code : 03
Additional Details : Weight : 0.01000kg
Description
Samples free-flowing liquids from virtually any source
Samples free-flowing liquids from virtually any source. Choose between a construction of 100% virgin FEP and PTFE with interchangeable parts to assemble a system for specific applications, or disposable polypropylene unit for simple routine sampling. Both versions feature a safety pouring top with snap-close cap to prevent accidental spills during handling. Cap is attached with a tether to prevent misplacement. A PTFE indicator ring marks fluid levels, as well as immiscible layers within drums and tanks. Push/seal bottom snaps closed after sample collection.
Order Info
Diameter, 1 in. (2.5cm).
Specifications
Norwell™ Drum and Tank Sampler | |
Push/Seal | |
300 mL | |
For sampling free-flowing liquids in almost any application | |
2.5 cm | |
101.6 cm |
Polypropylene | |
10.2 oz. | |
Yes | |
1 in. | |
40 in. |