missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Chemware™ Cylinder
Graduated Chemware™ Cylinder made from chemically inert fluoropolymers.
Brand: Saint Gobain Life Sciences D1069600
Code : 03
Additional Details : Weight : 0.01000kg
Description
- These graduated cylinders offer all the advantages of non-stick inert fluoropolymers.
- PFA is temperature resistant from -320°F (-196°C) to +500°F (+260°C) and has the lowest metal ion content.
- As a result, Chemware™ cylinders are excellent for trace metal analysis.
Specifications
PFA | |
7.6 cm | |
Autoclavable | |
0.5 mL | |
Non-sterile | |
4.6 in. | |
Graduated Cylinder |
3.02 in. | |
0.5 mL | |
0.34 oz. | |
13 mm | |
Wide | |
118.5 mm |