Learn More
Thermo Scientific™ SAHARA S49 Stainless-Steel Heated Bath Circulators
Perfect for internal or external circulation. Offered in a wide selection for efficient heating from ambient 13° to 200°C, with maximum bath volume of 53 liters.
Brand: Thermo Scientific™ 1521491
2983.74 GBP valid until 2024-04-30
Use promo code "21656" to get your promotional price.
Code : 50
Additional Details : Weight : 24.30000kg
Description
Perfect for internal or external circulation. Thermo Scientific™ SAHARA S49 stainless-steel baths are offered in a wide selection for efficient heating from ambient 13° to 200°C, with maximum bath volume of 53 liters. The SAHARA series of heated bath circulators are available with a wide variety of work area dimensions to meet your internal or external circulation requirements. A selection of eight different controllers will create the perfect fit for your application. Rugged and corrosion-resistant for high temperature applications up to 300°C.
Environmentally Friendly Design
- Save up to 80% on energy costs and thousands of kilowatt hours during the life of the system
- All units are RoHS-compliant (lead- and mercury-free) and use recycled packaging
Safe Operation
- All units are UL/CSA compliant, assuring safe operation in the unlikely event of a fault condition
Easy to Use
- All thermostats feature an intuitive user interface with bright display to view critical readings
- Thermostat can be turned and positioned on all four sides on the bath for easy viewing
- Each system comes with a quick-start guide for simple setup and operation
- Lead- and mercury-free
- 115/60 Hz units are UL listed or recognized
- IQ/OQ compliance is optional
Includes:
Communication cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord
Recommended for:
- Viscometers
- Spectrophotometers
- Refractometers
- Metrology
Specifications
SC100 | |
CE/ROHS/WEEE | |
Ambient +13° to 100°C | |
29.4 in. | |
24.3 in. | |
18 in. | |
53.4 lb. | |
230 V 50 Hz | |
50 Hz |
53 L | |
17 L/min. | |
29.4 x 24.3 x 18 in. (74.6 x 57.9 x 45.6 cm) | |
74.6 cm | |
57.9 cm | |
45.6 cm | |
24.3 kg | |
230 V |