Allsigns International™ Safety Signs Danger Risk Of Falling


Overview
Brand: Allsigns International™

Manufacturer Part Number: EC27R

UNSPSC: 55121704

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12305708

Quantity Price
1 £ 21.28 / Each
Estimated Shipment
06-06-2017
Add to basket


Description and Specification

Specification

Quantity 1Each
Message Danger risk of falling
Material 1mm rigid plastic
Adhesive Type PVC
Type Safety Signs
Dimensions (L x W) 200 x 300mm
Documentation

Technical documents