Allsigns International™ Safety Signs Danger Fragile Roof, Use Crawling Boards


Overview
Brand: Allsigns International™

Manufacturer Part Number: MU3/PVC.

Safety sign MU3/PVC multi purpose sign dangerfragile roof use crawling boards 600mm x 450mm

UNSPSC: 55121704

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12365518

Quantity Price
1 £ 47.03 / Each
Estimated Shipment
05-04-2017
Add to basket


Description and Specification

Specification

Material 1mm rigid plastic
Message Danger fragile roof, Use crawling boards
Quantity 1Each
Type Safety Signs
Adhesive Type PVC
Dimensions (L x W) 600 x 450mm
Documentation

Technical documents