Allsigns International™ Safety Signs Confined Space Permit to Work Required


Overview
Brand: Allsigns International™

Manufacturer Part Number: MA128R

UNSPSC: 55121704

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12389977

Quantity Price
1 £ 21.24 / Each
Estimated Shipment
12-05-2017
Add to basket


Description and Specification

Specification

Message Confined space permit to work required
Quantity 1Each
Type Safety Signs
Dimensions (L x W) 200 x 300mm
Adhesive Type PVC
Material 1mm rigid plastic
Documentation

Technical documents