missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ KleenGuard™ Jackson Safety™ V30 Nemesis™ Eyewear
Click to view available options
Lens Tint: IR/UV 5.0
Description
- Complies with: EN166:2001 1F for safety
- Complies with: EN166:2001 level F for impact resistance
- Complies with: EN166:2001 class 1 for optical clarity
- 99% UVA/UVB protection
- Comfortable to wear for long periods
- Economical eye protection for workers and visitors
Specifications
Certifications/Compliance | EN166:2001 1F for safety, EN166:2001 level F for impact resistance and EN166:2001 class 1 for optical clarity. |
Lens Tint | IR/UV 5.0 |
Product Type | Safety Eyewear |
For Use With (Application) | Protecting eyes from sparks, spatter and small debris while working in welding or related areas, driving compliance through appealing styling |
No. per Pack | 12/Pk. |
Temple Style | Soft touch |
Weight (Metric) | 0.324 kg |
Frame Type | Wrap-around, IRUV 5.0 LENS |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'