Learn More
Thermo Scientific™ Safe 2020 Class II Biological Safety Cabinets
Protect samples in research labs, pharmaceutical quality control labs, pharmacies, and clinics with Safe 2020 Class II Biological Safety Cabinets.
£10165.00 - £14594.86
Specifications
Depth (Metric) Interior | 46.5cm |
---|---|
Electrical Requirements | 230V 50/60Hz |
Exhaust Air Filter | H14 HEPA EN 1822 |
Filter Efficiency | 99.995% at the most penetrating particle size (MPPS) |
Filter Type | H14 HEPA EN 1822, 99.995% at the most penetrating particle size (MPPS) |
Product Code | Brand | Width (English) Interior | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (English) Interior | Price | Quantity & Availability | |||||
10284804
|
Thermo Scientific™
51026637 |
3 ft. |
£10165.00
Each |
Estimated Shipment: 27-10-2022 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10422784
|
Thermo Scientific™
51026640 |
6 ft. |
£14594.86
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10294804
|
Thermo Scientific™
51026639 |
5 ft. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
10462614
|
Thermo Scientific™
51026638 |
4 ft. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
Description
Protect samples in research labs, pharmaceutical quality control labs, pharmacies, and clinics with Thermo Scientific™ Safe 2020 Class II Biological Safety Cabinets . Combined with the Night-set-back mode (reduced blower speed when the window is closed), the Safe 2020 BSC consumes hundreds of kilowatts less energy than competing cabinets, saving money and reducing the lab carbon footprint.
Features
- Superior personnel and product protection with best-in-class air flow and filter technology
- Exceptionally comfortable ergonomic design prevents user fatigue and promotes safe working habits
- Maximized energy efficiency for environmental protection and significant cost savings
- Superior DC technology uses energy efficiently, emits less heat
- Smart Flow™ digital technology maintains consistent airflow during normal filter loading or temporary airflow obstruction
- Supply/exhaust air filter: H14 HEPA EN 1822, 99.995% at the most penetrating particle size (MPPS
- )Sash opening: 20cm working height; can be fully opened to 77.3cm for thorough cleaning
- Optional crossbeam UV irradiation in both side walls illuminates entire working area—ensures thorough disinfection for maximum sample protection
- Quiet: noise levels 56 or 58dbA, depending on model
Safety and Protection
- Pressure sensor monitoring ensures safe airflow across the entire work surface
- Independent alarm system immediately alerts to any airflow obstruction
Innovative Construction
- Frameless front sash and side glass window yields unobstructed view of the total work area
- Aerosol-tight window sealing for additional protection when cabinet is in stand-by mode
- Scratch-resistant stainless-steel work surface with indentations that trap spilled liquids
- EN 12469
Cabinets are fully configurable, with options and accessories to meet your specific needs. Contact your Sales Representative for more information. Not available in the U.S.
Specifications
46.5cm | |
H14 HEPA EN 1822 | |
H14 HEPA EN 1822, 99.995% at the most penetrating particle size (MPPS) | |
78cm | |
80cm | |
51kg | |
Up to 4 through access ports; up to 6 on rear wall | |
EN 12469 | |
One duplex on each side wall | |
II |
230V 50/60Hz | |
99.995% at the most penetrating particle size (MPPS) | |
158.6cm | |
50/60Hz | |
110 lb. | |
4 access (2 on each side wall) | |
230V | |
56 or 58dbA, depending on model | |
20cm; 77.3cm max |