missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ S-Series Heated Ultrasonic Cleaning Bath

Designed with state of the art microprocessor controlled ultrasonic cleaning and sweep technology. Fisherbrand™ S-Series Ultrasonic Cleaners offer a comprehensive range of analogue ultrasonic baths covering the requirements for laboratory research, sonochemistry and degassing applications.

Brand:  Fisherbrand™

600.24 GBP valid until 2021-12-31
Use promo code "16239" to get your promotional price.




Code : 46

Additional Details : Weight : 4.02750kg

 View more versions of this product

Product Code. 10162372

Quantity Price
1 £800.32 / Each
4 £656.82 / Each
In stock, ready to ship: 2

Add to basket


Description

Description

  • Long lifespan from cavitation resistant stainless steel tanks
  • LED display showing set and remaining time and pre-set and actual temperature
  • Ergonomically shaped plastic carrying handles
  • Newly developed cover reduces noise and accelerates the heating up process
  • Easy draining of cleaning liquid though the drain duct via a dial on the side
  • Operating panel arranged so that liquid cannot enter the electronics
  • Degas function key
Specifications

Specifications

V2A Stainless Steel casing and V2A Stainless Steel tank
2.75L
230VAC, 50/60Hz, 280w
Elmasonic S 30 (H)
3.3kg
230VAC
179D x 300W x 214mmH
Laboratory, medical sector, dental laboratory, jewellery, watch sector, optician, workshop and service, industry
30 to 80°C
Videos
SDS
Documents
Certificates
View accessory products
Special Offers

Special Offers

  • Maximise your research in 2022 with the world’s leading lab equipment. More than 300 instruments on discount.
    : 16239

    2021-12-30

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/09/2021 and 31/12/2021. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions Save Now