missing translation for 'onlineSavingsMsg'
Learn More

Asecos™ S-Classic-90 Safety Storage Cabinets

Offers protection against corrosion, scratch resistance.

Brand:  Asecos™ 30115-002-30130

Code : NEW

Additional Details : Weight : 406.00000kg

 View more versions of this product

Product Code. 13443997

  • £2618.14 / Each

Estimated Shipment date
from Supplier 29-07-2019

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Type 90 safety storage cabinet
  • With wing doors
  • With cylinder locking
  • Integrated adjusting aids to compensate uneven floor
  • Fire resistance of 90 minutes
  • In accordance with EN 14470-1 and TRGS 510
  • GS-tested safety storage cabinets

Warranty

Five years

Specifications

Specifications

EN 14470-1, DIN EN 14727, GS certified, CE compliant
Body: Warning yellow RAL 1004, Door: Warning yellow RAL 1004; Sheet Steel RAL 7035
Winged
3 x shelf, 1 x bottom collecting sump (33L)
Powder-coated
1196mm
Steel
616mm
524 x 1050 x 1742mm
1968mm
S90.196.120
Safety Storage Cabinet
Yellow
Videos