missing translation for 'onlineSavingsMsg'
Learn More
Learn More
(S)-(-)-alpha-Methoxy-alpha-(trifluoromethyl)phenylacetic acid, 99%, Thermo Scientific Chemicals
Click to view available options
Quantity:
500 mg
2.5 g
Description
(S)-(-)-alpha-Methoxy-alpha-(trifluoromethyl)phenylacetic acid is used as a chiral derivatizing agent, it reacts with an alcohol or amine of unknown stereochemistry to form an ester or amide. The absolute configuration of the ester or amide is then determined by proton and/or 19F NMR spectroscopy.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
(S)-(-)-alpha-Methoxy-alpha-(trifluoromethyl)phenylacetic acid is used as a chiral derivatizing agent, it reacts with an alcohol or amine of unknown stereochemistry to form an ester or amide. The absolute configuration of the ester or amide is then determined by proton and/or 19F NMR spectroscopy.
Solubility
Readily soluble in hexane, ether, THF, CH2Cl2, benzene.
Notes
Hygroscopic. Store under inert gas. Store away from oxidizing agents, moisture.
(S)-(-)-alpha-Methoxy-alpha-(trifluoromethyl)phenylacetic acid is used as a chiral derivatizing agent, it reacts with an alcohol or amine of unknown stereochemistry to form an ester or amide. The absolute configuration of the ester or amide is then determined by proton and/or 19F NMR spectroscopy.
Solubility
Readily soluble in hexane, ether, THF, CH2Cl2, benzene.
Notes
Hygroscopic. Store under inert gas. Store away from oxidizing agents, moisture.
Specifications
Melting Point | 43°C to 45°C |
Density | 1.344 |
Boiling Point | 105°C to 107°C (1 mmHg) |
Flash Point | >110°C (230°F) |
Quantity | 500 mg |
Beilstein | 3591561 |
Sensitivity | Hygroscopic |
Merck Index | 14,6280 |
Solubility Information | Readily soluble in hexane,ether,THF,CH2Cl2,benzene. |
Optical Rotation | −72° (c=2 in Methanol) |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'