missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ S 25 KD-18 G Dispersing Tool Element
AISI 316L, PTFE, ceramic dispersing tool element for T25 digital, and T25 easy clean digital/control dispersing tool.
Brand: IKA™ 0020002971
1549.90 GBP valid until 2024-04-30
Use promo code "21656" to get your promotional price.
Additional Details : Weight : 0.80000kg
Description
- Suitable for use with T 25 digital, T 25 easy clean digital/control dispersing tools
- AISI 316L, PTFE, ceramic construction
- Suitable for solvents
- Suitable for vacuum
- Sterilizable by all methods (except ball bearing)
Specifications
Stator: 18 mm, Rotor: 12.7 mm | |
T 25 digital, T 25 easy clean digital/control dispersing tools | |
Up to 150°C |
194 mm | |
AISI 316L, PTFE, Ceramic |