Vacuubrand™ RZ 2.5 Rotary Vane Pump

Use for a wide range of laboratory and process applications that require low ultimate vacuum at medium gas flow rate  Vacuubrand™ RZ 2.5 Rotary Vane Pump are high-performance rotary vane pumps with extra compact design and low weight.

Overview
Brand: Vacuubrand™

Manufacturer Part Number: 698029

UNSPSC: 41105109

Code: A0

Additional Details:
Additional Details: Weight: 12.00000kg



Product Code. 10594322

Quantity Price
1 £ 1740.0 / Each
Estimated Shipment
24-05-2017
Add to basket


Description and Specification

Specification

Motor Speed 1500min-1
Model RZ 2.5
Storage Temperature –10 to 60°C
Hertz 50/60Hz
Dimensions (L x W x H) 316 x 125 x 190mm
IP Rating 40
Temperature (Metric) Range 12 to 40°C
Type Rotary Vane Pump
Width (Metric) 125mm
Noise Level 43dBA
Height (Metric) 190mm
Voltage 230V
Includes CEE Plug
Electrical Requirements 230V, 50/60Hz
Length (Metric) 316mm
Max. Pressure 1.1bar

High flow rates even at vacuum levels approaching ultimate vacuum
High water vapor tolerance due to efficient gas ballast; very good ultimate vacuum even with gas ballast
Vacuum-tight at switch-off; external anti-suckback valve not needed large oil volume
Long intervals between oil changes ease of maintenance due to telescopic design