missing translation for 'onlineSavingsMsg'
Learn More

Alfa Aesar™ Ruthenium, 5% Palladium, 0.25% on activated carbon paste, Type 611

Brand:  Alfa Aesar™ H37300.06

Code : NEW

Additional Details : Weight : 0.00500kg

Quantity 5g

 View more versions of this product

Product Code. 15419095

  • £21.80 / 5g


Estimated Shipment date
from Supplier 05-02-2018
Add to basket

Specifications

Chemical Identifiers

Ruthenium, 5% Palladium
0.25% on activated carbon paste, Type 611

Specifications

Ruthenium, 5% Palladium
Powder
Dark gray
0.25% on activated carbon paste, Type 611
Odorless
5g
Videos
SDS