missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Rubiflex Protective Gloves
102.60 GBP valid until 2024-04-30
Use promo code "21673" to get your promotional price.
60.17 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
60.17 GBP valid until 2024-12-31
Use promo code "21907" to get your promotional price.
Use promo code "21673" to get your promotional price.
60.17 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
60.17 GBP valid until 2024-12-31
Use promo code "21907" to get your promotional price.
Click to view available options
Length (Metric):
37 cm
60 cm
Glove Cuff Style:
Long Gauntlet
Short Gauntlet
Description
- Protective gloves with short or long gauntle
- For fats, mineral oils, solvents and many acids and alkalis
- Made from nitrile rubber
- Very flexible, soft to the touch
- High abrasion and cut resistance
- Comfortable cotton interlock interior
- To standard EN 374
Specifications
Certifications/Compliance | EN 374, CE |
Coating Material | NBR |
Color | Green |
Exterior Finish | NBR |
Material | Nitrile Rubber |
Product Type | Protective gloves |
Finger Style | 5 fingers |
For Use With (Application) | Safe Working with Fats, Mineral Oils, Solvents and Many Acids and Alkalis |
Glove Cuff Style | Long Gauntlet |
Quantity | Pair |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'