Learn More
Thermo Scientific™ RT Touch Series Magnetic Stirrers
Stay in control with our low-profile, digital display stirrers, ideal for routine stirring applications where visible stir speed is required.
Brand: Thermo Scientific™ 88880015
Code : NEW
Additional Details : Weight : 2.68000kg
Description
Stay in control with Thermo Scientific™ RT Touch Series Magnetic Stirrers. These low-profile, digital display stirrers are ideal for routine applications where visible stir speed is required.
Strong magnetic coupling ensures consistent stirring during experimental procedures. Gradual start-up stirring prevents splashing.
- Digital control
- Designed for stir rod support
- Low-profile, lightweight design with small footprint
- Available in two sizes
- Speed control: 30 to 2000rpm
Includes:
Two nonslip silicone plate covers
Specifications
30 to 2000 rpm | |
5 L | |
100/240 V | |
14.17 x 10.24 x 2.82 in. (360 x 260 x 72 mm) | |
72 mm | |
360 mm | |
220 mm | |
260 mm | |
50/60 Hz | |
CE |
Polypropylene | |
Digital | |
6 w | |
2.82 in. | |
14.17 in. | |
8.69 in. | |
10.24 in. | |
100 to 240V 50/60Hz | |
US | |
Stirrer |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.