missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Cryo Box, Cardboard, Blue
Fisherbrand™ Cryo Box, Cardboard, Blue include lids and dividers and are suitable for storage of valuable materials in mechanical freezers.
Brand: Fisherbrand™
Code : 46
Additional Details : Weight : 0.94050kg
Description
- Cardboard construction
- Blue exterior box
- Includes dividers and lid
- Suitable for mechanical freezer storage
Specifications
Lid | |
Square | |
Mechanical Refrigerator | |
136 x 136 x 75 mm | |
136 mm | |
1.05 kg |
Cardboard | |
Cryo Box | |
10/Pk. | |
136 mm | |
75 mm |