missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Round Ice Bucket with Lid, 4L

Multi-purpose EVA buckets that provide a non-toxic alternative to conventional ice buckets

Brand:  Corning™ 432122

Code : NEW

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 15572891

  • £78.01 / Each


Estimated Shipment
17-03-2020
Add to basket

Description

Description

Corning ice buckets are multi-purpose buckets that are a great non-toxic alternative to conventional ice buckets. EVA has little or no odor, is inert and used in biomedical engineering applications such as drug delivery devices. The multi-purpose containers are highly insulative, stackable, unbreakable, lightweight and leak-proof. Containers will not“sweat”or deform and have a textured finish on the bottom to prevent slipping on the benchtop. Ideal for use with ice, dry ice (-78°C), liquid nitrogen (-196°C), alcohol or saline solutions, or warm solutions (+93°C). Available in a variey of colors.
  • Non-toxic, recyclable ethyl-vinyl acetate (EVA) foam containers for use with ice, dry ice, liquid nitrogen, alcohol slurries.
  • Will not sweat, leak or skid on bench.

Order Info

Case of 1

Specifications

Specifications

4L
18.4 x 26cm
1/Cs.
Green
1
Videos
Documents