missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Blank for Round Bottom Cylinder, for jacketed vessel, rim cracked-off, without print

For processing as a reaction vessel.

Brand:  DWK Life Sciences 210275879

Code : NEW

Additional Details : Weight : 3.00000kg

 View more versions of this product

Product Code. 10040031

  • £84.16 / Each


Estimated Shipment
27-07-2020
Add to basket

Description

Description

DURAN™ cylinders with a round bottom are convincing due to their good wall thickness distribution and enable the cost-effective production of reaction vessels with reproducible geometry. For pressure resistance, please refer to our notes in the technical appendix of the laboratory glassware catalogue. For glass articles which deviate from the original form due to further processing, the permissible operating data must be determined in accordance with the technical rules and regulations.

  • For jacket vessels edge blown off
  • Component for further processing into reaction vessels
  • Cost-effective production of reaction vessels with reproducible geometry
  • Glass articles for further processing
Specifications

Specifications

185 mm
For Processing as a Reaction Vessel.
1/Pk.
4.5 mm wall thickness
Videos
Documents