missing translation for 'onlineSavingsMsg'
Learn More

Grant Bio™ Interchangeable Centrifuge Rotor

Provides versatility with both microplate and microtube centrifugation. Grant Bio™ Interchangeable Centrifuge Rotor is available in a variety of rotor types and capacities.

Brand:  Grant Bio™ R2

UNSPSC : 41103709

Code : 57

Additional Details : Weight : 1.20000kg

 View more versions of this product

Product Code. 11466447

  • £1925.00 / Each


Estimated Shipment
07-09-2017
Add to basket

Description

Description

  • R-2: for 2 x 96-well microtitre plates
  • R-6: for 6 x 50mL tubes, with cap
  • R-12-10: for 12 x 10 to 15mL tubes, rounded ends, no caps
  • R-12-15: for 12 x 15mL tubes, with cap, conical end
Specifications

Specifications

Centrifuge rotor
2 x 96-well microplates
LMC-3000 Benchtop Centrifuge
N/A
Documentation

Technical Documents

View accessory products