missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Rotor Packages for Sorvall™ ST8 Benchtop Centrifuge

Convenient cell culture and clinical packages

Brand:  Thermo Scientific™ 75005761

2271.88 GBP valid until 2024-04-30
Use promo code "21656" to get your promotional price.



Code : NEW

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 15194923

  • £2595.00 / Each
Estimated Shipment: 28-05-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Convenient cell culture and clinical packages

Rotor innovations—from Thermo Scientific™ Auto-Lock™ rotor exchange to certified Thermo Scientific™ ClickSeal™ biocontainment lids—shorten run set-up time while providing peace-of-mind that your samples are secure.

Secure, push-button Auto-Lock rotor exchange in less than 3 seconds delivers:

  • Trouble-free rotor installation and removal:
    • No tools are required
    • No complicated rotor changing procedures
  • Clear chamber access for cleaning convenience
  • Quick switch between applications, from conical tubes to blood tubes, from microtubes to microplates, and the flexibility to evolve with the changing needs of your laboratory

  • Biocontainment sealing, including certified ClickSeal lids for glove-friendly, one-handed operation
  • 8 adapters available to meet your evolving clinical and research needs

Specifications

Specifications

Aluminum
8 x 50 mL
4,500 rpm
12.4 cm
Thermo Scientific™ Sorvall™ ST8 Benchtop Centrifuge
TX-150 Rotor (75005701), Set of 4 Conical Buckets (75005703), Set of 2 Adapters for 15mL Conical Tubes (75005808)
Swinging Bucket Rotor
3,260 x g
5.1 to 14.4 cm
1.8 cm
90°
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Services