missing translation for 'onlineSavingsMsg'
Learn More

Buchi™ Rotavapor™ R-250 Model Rotatory Evaporator

Brand:  Buchi™ 8501D511

Code : 62

Additional Details : Weight : 250.00000kg

Product Code. 12708640

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


Specifications

Specifications

CE marked
2300mm
400/440V
R–250
5 to 40°C
Rotatory Evaporator
7500/9100w
R2 Double reflux Condensation unit (glass assembly), Single receiving 20 liter Collection unit
Rotatory Evaporator, 2300 H x 1410 W x 830mm D, 5 to 100rpm Speed, R–250 Model, 400/440V (3Ph, N, G), 50/60Hz, 7500/9100w, with Evaporation Flask Outlet Suction, 50L Evaporating Flask, R2 Double Reflux Condensation Unit (Glass Assembly), Single Receiving 20L Collection Unit
830mm
50/60Hz
1410mm
5 to 100rpm
Industrial Evaporation Pharmaceutical: The pharmaceutical industry has a need for an evaporation solution that covers a wide range of applications
Components: 50L evaporating flask, R2 Double reflux Condensation unit (glass assembly), Single receiving 20 liter Collection unit, 400/440V (3Ph, N, G), 50/60Hz, 7500 – 9100 W
400/440V (3Ph, N, G), 50/60Hz, 7500/9100w
Glass Assembly D
Videos
View accessory products