missing translation for 'onlineSavingsMsg'
Learn More

Buchi™ Rotavapor™ R-250 EX Model Rotatory Evaporator

Brand:  Buchi™ 8621D522

Code : 62

Additional Details : Weight : 250.00000kg

Product Code. 12646859

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


Specifications

Specifications

830mm
50/60Hz
1410mm
0 to 100rpm
Industrial Evaporation Pharmaceutical: The pharmaceutical industry has a need for an evaporation solution that covers a wide range of applications
Components: 50L evaporating flask, RB2 Double reflux Bullfrog Condensation unit (glass assembly), Dual receiving flasks 2 x 20 liters Collection unit, 400 – 440 V (3Ph, N, G), 50 – 60 Hz, 7500 – 9100 W
400/440V (3Ph, N, G), 50/60Hz, 7500/9100w
Glass Assembly D
2100mm
400/440V
R–250 EX
5 to 40°C
Rotatory Evaporator
7500/9100w
RB Reflux Bulldog Condenser with Dual receiving flasks 2 x 10 liter, 50L Evaporating Flask
Rotatory Evaporator, 2100 H x 1410 W x 830mm D, 0 to 100rpm Speed, R–250 EX Model, 400/440V (3Ph, N, G), 50/60Hz, 7500/9100w, T4, 135°C Temperature, 50L Evaporating Flask, RB2 Double Reflux Bullfrog Condensation Unit (Glass Assembly), Dual receiving flasks 2 x 20 liters Collection unit
Videos
View accessory products