Buchi™ Rotavapor™ R-250 EX Model Rotatory Evaporator


Overview
Brand: Buchi™

Manufacturer Part Number: 8621D551

Rotavapor R-250 EX (T4), 50 lt. Evaporating flask, descending condensers with 3. Reflux

UNSPSC: 41104804

Code: 62

Additional Details:
Additional Details: Weight: 250.00000kg



Product Code. 12676859

Quantity Price
1 £ 120307.75 / Each
Estimated Shipment
10-04-2017
Add to basket


  • Description and Specification
  • Accessories and Spare Parts
Description and Specification

Specification

Glassware Assembly Type Glass Assembly D
Product Type Rotatory Evaporator
Condenser Type DB Descending Bullfrog Condenser with Single receiving flask 10 liter, 50L Evaporating Flask
Compatible Flask Type 50L Evaporating Flask
Hertz 50/60Hz
Wattage 7500/9100w
Width (Metric) 1410mm
Model R–250 EX
Temperature Range (Metric) 5 to 40°C
Height (Metric) 2260mm
Voltage 400/440V
For Use With (Application) Industrial Evaporation Pharmaceutical: The pharmaceutical industry has a need for an evaporation solution that covers a wide range of applications
Includes Components: 50L evaporating flask, D3 Double descending with secondary condenser, Single receiving 20 liter Collection unit, 400 – 440 V (3Ph, N, G), 50 – 60 Hz, 7500 – 9100 W
Electrical Requirements 400/440V (3Ph, N, G), 50/60Hz, 7500/9100w
Depth (Metric) 830mm
Speed 0 to 100rpm
Accessories and Spare Parts