Learn More
Scientific Industries Rotator Genie, Standard Platform
The Rotator Genie, Standard Platform is a rugged and versatile lab rotator featuring a platform with retaining bands designed to turn 90 degrees allowing for different mixing motions. Designed to fit in most incubators and cold rooms.
Brand: Scientific Industries SI-2103
Code : NEW
Additional Details : Weight : 5.20000kg
Description
- Holds a wide variety of tubes, flasks, microplates, bags, and odd-shaped vessels at any angle
- Standard platform turns 90 degrees for different mixing motions
- May be used in cold rooms and incubators (Not for CO2 incubators)
- Uniquely designed for a wide selection of motions adjustable from gentle rolling to forceful end over end mixing
- Continuous-duty quality motor provides smooth, quiet operation
- 2 Year Warranty
Specifications
5 to 35 rpm | |
Standard Rotator | |
UK Plug | |
40.1 x 17.8 x 40.1 cm (15.8 x 7.0 x 15.8 in.) | |
5.9 kg | |
Rotator Genie |
0.25 A, 50 Hz, 230 V | |
CE | |
26 x 26 cm (10.25 x 10.25 in.) | |
13 lb. | |
Rotating tubes, flasks, microplates, bags, and odd-shaped vessels |